Skip Content
SCREW MULTMTRL STAR FLT CSK #10X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MULTMTRL STAR FLT CSK #10X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30115.019.0300
  • Mfr. Model # U30115.019.0300
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.201 lbs

Technical Specs

  • Length 3"
  • Package Quantity 200
  • Material 305 Stainless Steel
  • Item Multi Material Screw
  • Drive Type Star
  • Size #10
  • Head Type Flat Countersunk
  • Driver Size T20
  • Head Angle (Deg.) 90
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list