SCREW MULTMTL PH FLTCSK 10X1-1/4 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MULTMTL PH FLTCSK 10X1-1/4 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30000.019.0125
  • Mfr. Model # U30000.019.0125
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.469 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Multi Material Screw
  • Package Quantity 200
  • Length 1-1/4"
  • Material Steel
  • Size #10
  • Drive Type Phillips
  • Head Angle (Deg.) 90
  • Driver Size #2
  • Head Type Flat Countersunk
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list