Skip Content
SCREW MULTMTL PH FLT CSK 8X1-1/4 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MULTMTL PH FLT CSK 8X1-1/4 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30000.016.0125
  • Mfr. Model # U30000.016.0125
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.327 lbs

Technical Specs

  • Item Multi Material Screw
  • Finish Zinc Plated
  • Length 1-1/4"
  • Package Quantity 200
  • Material Steel
  • Drive Type Phillips
  • Driver Size #2
  • Size #8
  • Head Angle (Deg.) 90
  • Head Type Flat Countersunk
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list