Skip Content
SCREW MULTIMTRL PH FLT CSK #6X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MULTIMTRL PH FLT CSK #6X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30015.013.0100
  • Mfr. Model # U30015.013.0100
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.961 lbs

Technical Specs

  • Item Multi Material Screw
  • Length 1"
  • Material Steel
  • Size #6
  • Package Quantity 200
  • Drive Type Phillips
  • Driver Size #2
  • Head Angle (Deg.) 90
  • Head Type Flat Countersunk
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list