SCREW MULTIMTRL PH FLT CSK #10X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MULTIMTRL PH FLT CSK #10X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30015.019.0300
  • Mfr. Model # U30015.019.0300
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.201 lbs

Technical Specs

  • Length 3"
  • Package Quantity 200
  • Material 305 Stainless Steel
  • Item Multi Material Screw
  • Size #10
  • Drive Type Phillips
  • Driver Size #2
  • Head Angle (Deg.) 90
  • Head Type Flat Countersunk
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list