Skip Content
SCREW MULTIMTRL PH FLT CSK #10X3 YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MULTIMTRL PH FLT CSK #10X3 YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30005.019.0300
  • Mfr. Model # U30005.019.0300
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.201 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 3"
  • Material Steel
  • Item Multi Material Screw
  • Package Quantity 200
  • Size #10
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Flat Countersunk
  • Head Angle (Deg.) 90
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list