Skip Content
SCREW MULTIMTRL PH FLT CSK #10X1 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MULTIMTRL PH FLT CSK #10X1 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30000.019.0100
  • Mfr. Model # U30000.019.0100
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Multi Material Screw
  • Length 1"
  • Material Steel
  • Drive Type Phillips
  • Package Quantity 200
  • Size #10
  • Head Angle (Deg.) 90
  • Driver Size #2
  • Head Type Flat Countersunk
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list