Skip Content
SCREW MS RH SL 8-32X2 18.8SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MS RH SL 8-32X2 18.8SS

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SRM8C200
  • Mfr. Model # 1SRM8C200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.56 lbs

Product Details

18.8 stainless steel, slotted, round head machine screw. Size 8-32 x 2 inches.

Technical Specs

  • Package Quantity 100
  • Item Machine screw
  • Length 2"
  • Head Type Round
  • Material 18-8 Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list