SCREW MS RH SL 6-32X1-1/2 18.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MS RH SL 6-32X1-1/2 18.8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SRM6C150
  • Mfr. Model # 1SRM6C150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.03 lbs

Product Details

18.8 stainless steel, slotted, round head machine screw. Size 6-32 x 1-1/2 inches.

Technical Specs

  • Package Quantity 100
  • Length 1-1/2"
  • Item Machine screw
  • Material 18-8 Stainless Steel
  • Head Type Round

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list