Skip Content
SCREW MS RH SL 4-40X1-1/2 18.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MS RH SL 4-40X1-1/2 18.8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SRM4C150
  • Mfr. Model # 1SRM4C150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

18.8 stainless steel, slotted, round head machine screw. Size 4-40 x 1-1/2 inches.

Technical Specs

  • Package Quantity 100
  • Item Machine screw
  • Length 1-1/2"
  • Material 18-8 Stainless Steel
  • Head Type Round

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List