SCREW METAL 12X1-1/4 T/4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREW METAL 12X1-1/4 T/4.5

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1414000
  • Mfr. Model # 1414000
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Metal self drilling screws are washered TEKS for fastening sheet to sheet structural steel, attaching sheet to medium gauge steel framing or purlins and other metal to metal applications up to 0.210 inch thick.

Technical Specs

  • Thread Size 12-24
  • Application Attaches Steel to Steel. Attachment Range is .125 to .455". Drill and Tap Capacity is .125 to .375"
  • Item Self Drilling Screw
  • Finish Climaseal
  • Length 1-1/4"
  • Material Steel
  • Type Imperial
  • Driver Size 5/16''
  • Head Angle (Deg.) 90
  • Drive Type Internal Hex
  • Head Type Hex Washer
  • Head Height 0.190"
  • Hex Width 0.313"
  • Head Dia. 0.563"
  • Washer O.D. 0.563"
  • Drill Point Size Teks 4.5
  • System of Measurement Inch
  • Head Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list