Discontinued with Replacement
SCREW MCH DRLL SS CARBIDE 5/32 135D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW MCH DRLL SS CARBIDE 5/32 135D

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM43370
  • Mfr. Model # M43370
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
DRILL CARB 5/32 3XD NON COOLANT

Your Price: NA

Technical Specs

  • Application For Cast Iron, Hardened Materials, High Temperature Alloys and Stainless Steel
  • Item Screw Machine Drill Bit
  • Decimal Equivalent 0.1562
  • List Number DSS-ST
  • Grade Heavy-Duty
  • Point Type Split Point
  • Overall Length 2-1/16"
  • Flute Length 1"
  • Shank Dia. 5/32"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/32"
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish Uncoated
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list