Skip Content
SCREW MACHINE TRUSS PHIL 1/4-20X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE TRUSS PHIL 1/4-20X1

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PTM25C100
  • Mfr. Model # 1PTM25C100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

18.8 stainless steel, Phillips truss head machine screw. Size 1/4-20 x 1 inch.

Technical Specs

  • Package Quantity 50
  • Material 18-8 Stainless Steel
  • Item Machine screw
  • Length 1"
  • Thread Size 1/4"-20
  • System of Measurement Inch
  • Head Type Truss
  • Drive Type Phillips
  • Thread Length 20"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list