SCREW MACHINE SLTD PAN 10/24X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACHINE SLTD PAN 10/24X1-1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SPM10C150
  • Mfr. Model # 1SPM10C150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.62 lbs

Product Details

18.8 stainless steel, slotted pan head machine screw. Size 10-24 x 1-1/2 inches.

Technical Specs

  • Package Quantity 100
  • Item Screw Machine
  • Material stainless steel
  • System of Measurement Inch
  • Length 1-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list