Skip Content
SCREW MACHINE PAN PHIL 1/4-20X1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE PAN PHIL 1/4-20X1-3/8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PPM25C137
  • Mfr. Model # 1PPM25C137
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.8 lbs

Product Details

18.8 stainless steel, Phillips pan head machine screw. Size 1/4-20 x 1-3/8 inches.

Technical Specs

  • Package Quantity 50
  • Item machine screw
  • Length 1-3/8"
  • Material 18-8 Stainless Steel
  • Drive Type Phillips
  • Head Type Pan
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list