Skip Content
SCREW MACHINE OVAL PHIL 10/24X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE OVAL PHIL 10/24X3

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1POM10C300
  • Mfr. Model # 1POM10C300
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

18.8 stainless steel, Phillips oval head machine screw. Size 10-24 x 3 inches.

Technical Specs

  • Package Quantity 50
  • Item machine screw
  • Length 3"
  • Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list