Skip Content
SCREW MACHINE FLAT PHIL 10/24X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE FLAT PHIL 10/24X2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PFM10C200
  • Mfr. Model # 1PFM10C200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

18.8 stainless steel, Phillips flat head machine screw. Size 10-24 x 2 inches.

Technical Specs

  • Package Quantity 100
  • Length 2"
  • Item Machine screw
  • Material stainless steel
  • Drive Type Phillips
  • Thread Size 10-24
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list