Skip Content
SCREW MACHINE FH SL 3/8X1 18.8SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE FH SL 3/8X1 18.8SS

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SFM37C100
  • Mfr. Model # 1SFM37C100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.4 lbs

Product Details

18.8 stainless steel, slotted, flat head machine screw. Size 3/8-16 x 1 inch.

Technical Specs

  • Package Quantity 25
  • Length 1"
  • Item Screw Machine
  • System of Measurement Inch
  • Material stainless steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list