Skip Content
SCREW MACH CHH D84 4.8 ZP M5-0.8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH CHH D84 4.8 ZP M5-0.8X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24520.050.0025
  • Mfr. Model # M24520.050.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Machine screw
  • Length 25mm
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Material Steel
  • Drive Type Slotted
  • Head Type Cylindrical
  • Thread Length 25mm
  • Meets/Exceeds DIN 84
  • Head Height 3.3 mm
  • Head Dia. 8.5mm
  • Finish Zinc Plated
  • Tensile Strength (PSI) 60900
  • System of Measurement Metric
  • Rockwell Hardness B71 - B99
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list