Skip Content
SCREW MACH CHH D84 4.8 ZP M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH CHH D84 4.8 ZP M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24520.040.0008
  • Mfr. Model # M24520.040.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Length 8mm
  • Item Machine screw
  • Material Steel
  • Package Quantity 100
  • Drive Type Slotted
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Head Type Cylindrical
  • Thread Length 8mm
  • Meets/Exceeds DIN 84
  • Head Height 2.6 mm
  • Head Dia. 7mm
  • Finish Zinc Plated
  • Tensile Strength (PSI) 60900
  • Rockwell Hardness B71 - B99
  • Dia./Thread Size M4-0.70mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list