SCREW MACH CHH D84 4.8 ZP M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACH CHH D84 4.8 ZP M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24520.040.0006
  • Mfr. Model # M24520.040.0006
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Machine screw
  • Length 6mm
  • Material Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Slotted
  • Head Type Cylindrical
  • Thread Length 6mm
  • Meets/Exceeds DIN 84
  • Head Height 2.6 mm
  • Head Dia. 7mm
  • Finish Zinc Plated
  • Tensile Strength (PSI) 60900
  • Rockwell Hardness B71 - B99
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list