Skip Content
SCREW MACH CHH D84 4.8 ZP M3-0.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH CHH D84 4.8 ZP M3-0.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24520.030.0008
  • Mfr. Model # M24520.030.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Machine screw
  • Length 8mm
  • Material Steel
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 100
  • Drive Type Slotted
  • Meets/Exceeds DIN 84
  • Head Height 2.0 mm
  • Thread Length 8mm
  • Head Type Cylindrical
  • Head Dia. 5.5mm
  • Finish Zinc Plated
  • Tensile Strength (PSI) 60900
  • Rockwell Hardness B71 - B99
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list