Skip Content
SCREW MACH CHH D84 4.8 ZP M3-0.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH CHH D84 4.8 ZP M3-0.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24520.030.0040
  • Mfr. Model # M24520.030.0040
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Length 40mm
  • Material Steel
  • Item Machine screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Length 40mm
  • Head Type Cylindrical
  • Drive Type Slotted
  • Meets/Exceeds DIN 84
  • Head Height 2.0 mm
  • Head Dia. 5.5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list