Skip Content
SCREW MACH CHH D84 4.8 ZP M3-0.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH CHH D84 4.8 ZP M3-0.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24520.030.0016
  • Mfr. Model # M24520.030.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Machine screw
  • Length 16mm
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Material Steel
  • Drive Type Slotted
  • Head Type Cylindrical
  • Thread Length 16 mm
  • Head Height 2.0 mm
  • Meets/Exceeds DIN 84
  • Head Dia. 5.5mm
  • Finish Zinc Plated
  • Tensile Strength (PSI) 60900
  • Rockwell Hardness B71 - B99
  • Dia./Thread Size M3-0.50mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list