Skip Content
SCREW MACH SLTD FLAT 10/32NFX3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACH SLTD FLAT 10/32NFX3/8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SFM10F37
  • Mfr. Model # 1SFM10F37
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 990
  • Shipping Weight 0.001 lbs

Product Details

18.8 stainless steel, slotted, flat head machine screw. Size 10-32 x 3/8 inch.

Technical Specs

  • Length 3/8"
  • Package Quantity 100
  • Item Machine screw
  • Material 18-8 Stainless Steel
  • Drive Type Slottted
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list