SCREW MACH SL RND 10/32X3 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACH SL RND 10/32X3 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SRM10F300
  • Mfr. Model # 1SRM10F300
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 991
  • Shipping Weight 19.66 lbs

Product Details

18.8 stainless steel, slotted, round head machine screw. Size 10-32 x 3 inches.

Technical Specs

  • Length 3"
  • Package Quantity 50
  • Item Screw Machine
  • Material stainless steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list