Skip Content
SCREW MACH SL RND 10/32X3 1/2 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACH SL RND 10/32X3 1/2 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SRM10F350
  • Mfr. Model # 1SRM10F350
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 991
  • Shipping Weight 23.8 lbs

Product Details

18.8 stainless steel, slotted, round head machine screw. Size 10-32 x 3-1/2 inches.

Technical Specs

  • Length 3-1/2"
  • Package Quantity 25
  • Item Screw Machine
  • System of Measurement Inch
  • Material stainless steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list