Skip Content
SCREW MACH SL PAN 5/16-18X2 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH SL PAN 5/16-18X2 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SPM31C200
  • Mfr. Model # 1SPM31C200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Product Details

18.8 stainless steel, slotted pan head machine screw. Size 5/16-18 x 2 inches.

Technical Specs

  • Package Quantity 25
  • Item Screw Machine
  • Material stainless steel
  • Length 2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list