SCREW MACH SL PAN 5/16-18X1 1/2 18- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACH SL PAN 5/16-18X1 1/2 18-

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SPM31C150
  • Mfr. Model # 1SPM31C150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

18.8 stainless steel, slotted pan head machine screw. Size 5/16-18 x 1-1/2 inches.

Technical Specs

  • Package Quantity 25
  • Length 1-1/2"
  • Material stainless steel
  • Item Screw Machine
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list