Skip Content
SCREW MACH SL FL 5/16-18X2 1/2 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH SL FL 5/16-18X2 1/2 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SFM31C250
  • Mfr. Model # 1SFM31C250
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Product Details

18.8 stainless steel, slotted, flat head machine screw. Size 5/16-18 x 2-1/2 inches.

Technical Specs

  • Package Quantity 25
  • Length 2-1/2"
  • Material stainless steel
  • Item Screw Machine
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list