Skip Content
SCREW MACH SL FL 10/24X3 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH SL FL 10/24X3 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SFM10C300
  • Mfr. Model # 1SFM10C300
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.3 lbs

Product Details

18.8 stainless steel, slotted, flat head machine screw. Size 10-24 x 3 inches.

Technical Specs

  • Package Quantity 50
  • Length 3"
  • Material 18-8 Stainless Steel
  • Item Machine screw
  • Thread Size 10-24
  • System of Measurement Inch
  • Drive Type Slottted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list