Skip Content
SCREW MACH RD COMRBT10-32X3/4 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACH RD COMRBT10-32X3/4 1C/BX

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR44964
  • Mfr. Model # 44964
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1030
  • Shipping Weight 0.75 lbs

Product Details

Round head machine screw, square drive, zinc plated. Size 10-32 x 3/4 inch.

Technical Specs

  • Package Quantity 100
  • Length 3/4"
  • Item Machine Screw
  • Finish Zinc Plated
  • Drive Type Square/Slot
  • Driver Size #2
  • Head Type Round
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list