SCREW MACH RD COM RBT 6-32X3/4 1C/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACH RD COM RBT 6-32X3/4 1C/B

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR47824
  • Mfr. Model # 47824
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Round head machine screw, square drive, zinc plated. Size 6-32 x 3/4 inch.

Technical Specs

  • Package Quantity 100
  • Finish Zinc Plated
  • Item Machine Screw
  • Length 3/4"
  • Drive Type Square/Slot
  • System of Measurement Inch
  • Driver Size #1
  • Head Type Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list