Skip Content
SCREW MACH RD COM RBT 10-24X2 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH RD COM RBT 10-24X2 1C/BX

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR48032
  • Mfr. Model # 48032
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1030
  • Shipping Weight 1.41 lbs

Product Details

Round head machine screw, square drive, zinc plated. Size 10-24 x 2 inches.

Technical Specs

  • Package Quantity 100
  • Finish Zinc Plated
  • Item Machine Screw
  • Length 2"
  • Drive Type Square/Slot
  • Head Type Round
  • Driver Size #2
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list