Skip Content
SCREW MACH PHIL PAN 12/24X2 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH PHIL PAN 12/24X2 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PPM12C200
  • Mfr. Model # 1PPM12C200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

18.8 stainless steel, Phillips pan head machine screw. Size 12-24 x 2 inches.

Technical Specs

  • Package Quantity 100
  • Length 2"
  • Material 18-8 Stainless Steel
  • Item machine screw
  • Drive Type Phillips
  • System of Measurement Inch
  • Head Type Pan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list