Skip Content
SCREW MACH PHIL FL 12/24X3 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH PHIL FL 12/24X3 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PFM12C300
  • Mfr. Model # 1PFM12C300
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.9 lbs

Product Details

18.8 stainless steel, Phillips flat head machine screw. Size 12-24 x 3 inches.

Technical Specs

  • Package Quantity 25
  • Material stainless steel
  • Item Machine screw
  • Length 3"
  • System of Measurement Inch
  • Drive Type Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list