Skip Content
SCREW MACH PH TRSS 1/4-20X5/8 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH PH TRSS 1/4-20X5/8 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PTM25C62
  • Mfr. Model # 1PTM25C62
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.23 lbs

Product Details

18.8 stainless steel, Phillips truss head machine screw. Size 1/4-20 x 5/8 inch.

Technical Specs

  • Package Quantity 100
  • Length 5/8"
  • Material 18-8 Stainless Steel
  • Item Machine screw
  • Thread Size 1/4"-20
  • Drive Type Phillips
  • Head Type Truss
  • System of Measurement Inch
  • Thread Length 20"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list