Skip Content
SCREW MACH PH TRSS 1/4-20X3 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH PH TRSS 1/4-20X3 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PTM25C300
  • Mfr. Model # 1PTM25C300
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.8 lbs

Product Details

18.8 stainless steel, Phillips truss head machine screw. Size 1/4-20 x 3 inches.

Technical Specs

  • Package Quantity 25
  • Item Machine screw
  • Length 3"
  • Material 18-8 Stainless Steel
  • Thread Size 1/4"-20
  • Drive Type Phillips
  • Head Type Truss
  • System of Measurement Inch
  • Thread Length 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list