Skip Content
SCREW MACH PH RND 10/32 NFX1 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH PH RND 10/32 NFX1 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PRM10F100
  • Mfr. Model # 1PRM10F100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 988
  • Shipping Weight 0.01 lbs

Product Details

18.8 stainless steel, Phillips round head machine screw. Size 10-32 x 1 inch.

Technical Specs

  • Package Quantity 100
  • Item Screw Machine
  • Length 1"
  • Material Stainless steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list