Skip Content
SCREW MACH PAN PHIL 10/32NFX3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH PAN PHIL 10/32NFX3

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PPM10F300
  • Mfr. Model # 1PPM10F300
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 987
  • Shipping Weight 21.6 lbs

Product Details

18.8 stainless steel, Phillips pan head machine screw. Size 10-32 x 3 inches.

Technical Specs

  • Package Quantity 50
  • Item machine screw
  • Length 3"
  • Material 18-8 Stainless Steel
  • Drive Type Phillips
  • Head Type Pan
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list