Skip Content
SCREW MACH NYL FL SLT 1/4-20X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH NYL FL SLT 1/4-20X2-1/2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5716-318
  • Mfr. Model # 5716-318
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Nylon flat slot head machine screw. Size 1/4-20 x 2-1/2 inches.

Technical Specs

  • Package Quantity 50
  • Item Machine Screw
  • Length 2-1/2"
  • Material Nylon
  • Thread Size 1/4"-20
  • Drive Type Slotted
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list