Skip Content
SCREW MACH FLAT PHIL 10/32NFX3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH FLAT PHIL 10/32NFX3/8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PFM10F37
  • Mfr. Model # 1PFM10F37
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 989
  • Shipping Weight 4.18 lbs

Product Details

18.8 stainless steel, Phillips flat head machine screw. Size 10-32 x 3/8 inch.

Technical Specs

  • Package Quantity 100
  • Item Machine screw
  • Length 3/8"
  • Material stainless steel
  • Drive Type Phillips
  • System of Measurement Inch
  • Thread Size 10-32

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List