Skip Content
SCREW MACH FL RCX RBT 1/4-20X1/2 1C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH FL RCX RBT 1/4-20X1/2 1C

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR52273
  • Mfr. Model # 52273
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Product Details

Machine screw, flat head, square drive, zinc plated. Size 1/4-20 x 1/2 inch.

Technical Specs

  • Package Quantity 100
  • Item Machine Screw
  • Finish Zinc Plated
  • Length 1/2"
  • Drive Type Square/Slot
  • Driver Size #3
  • Thread Length 20"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list