Skip Content
SCREW MACH DRILL SET,60 PC,HSS,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACH DRILL SET,60 PC,HSS,BLK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UDP5
  • Mfr. Model # 5UDP5
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.42 lbs

Technical Specs

  • Application For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.
  • Grade Heavy Duty
  • Item Screw Machine Drill Set,60 PC,HSS,Blk Oxide
  • Point Type Split Point
  • Sizes Included 1#,2#,3#,4#,5#,6#,7#,8#,9#,10#,11#,12#,13#,14#,15#,16#,17#,18#,19#,20#,21#,22#,23#,24#,25#,26#,27#,28#,29#,30#,31#,32#,33#,34#,35#,36#,37#,38#,39#,40#,41#,42#,43#,44#,45#,46#,47#,48#,49#,50#,51#,52#,53#,54#,55#,56#,57#,58#,59#,60# with metal case
  • Drill Bit Grouping Drill Bit Set
  • Flute Type Spiral
  • Drill Bit Size #60-#1
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list