!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW MACH DRILL,HSS,BRGT,SIZE V,11

SCREW MACH DRILL,HSS,BRGT,SIZE V,11

WESTWARD

SCREW MACH DRILL,HSS,BRGT,SIZE V,11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACH DRILL,HSS,BRGT,SIZE V,11

SCREW MACH DRILL,HSS,BRGT,SIZE V,11

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW5PMH3
  • Mfr. Model # 5PMH3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Screw Machine Drill Bit
  • Decimal Equivalent 0.3770
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Flute Type Spiral
  • Flute Length 1 7/8 in
  • Cutting Direction Right Hand
  • Overall Length 3 1/4 in
  • Drill Point Length 118
  • Standards Not Rated
  • Drill Bit Size V
  • Measurement System Letter
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Conventional Point
  • Number of Flutes 1
  • Maximum Drilling Depth 1 7/8 in
  • Shank Type - Machining Straight
  • Drill Length Class Screw Machine Length
  • Drill Bit Grouping Individual
  • Material Grade - Machining General Purpose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list