Skip Content
SCREW MACH DRILL,HSS,BRGT,SIZE Q,11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH DRILL,HSS,BRGT,SIZE Q,11

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PMG8
  • Mfr. Model # 5PMG8
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Tool Steels, Carbon Steel, Plastic, Cast Iron
  • Decimal Equivalent 0.3320
  • Item Screw Machine Drill
  • Grade General Purpose
  • Point Type Conventional Point
  • Flute Length 1-11/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material High Speed Steel
  • Overall Length 3"
  • Drill Bit Size Q
  • Flute Type Spiral
  • Drill Bit Dimension Type Letter
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list