SCREW MACH DRILL,HSS,BLK OXIDE,23/6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACH DRILL,HSS,BLK OXIDE,23/6

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6CXL3
  • Mfr. Model # 6CXL3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Decimal Equivalent 0.3594
  • Application Tool Steels, Carbon Steel, Plastic, Cast Iron
  • Item Screw Machine Drill Bit
  • Grade Heavy Duty
  • Point Type Split Point
  • Flute Length 1-3/4"
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-1/16"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 23/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list