Skip Content
SCREW MACH DRILL,HSS,BLK OXIDE,11/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH DRILL,HSS,BLK OXIDE,11/3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6CXL2
  • Mfr. Model # 6CXL2
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Tool Steels, Carbon Steel, Plastic, Cast Iron
  • Decimal Equivalent 0.3438
  • Item Screw Machine Drill Bit
  • Grade Heavy Duty
  • Point Type Split Point
  • Flute Length 1-11/16"
  • Drill Bit Grouping Drill Bit
  • Overall Length 3"
  • Drill Bit Size 11/32"
  • Drill Bit Point Angle 135 Degrees
  • Flute Type Spiral
  • Drill Bit Finish Black Oxide
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list