Skip Content
SCREW MACH DRILL,HSS,BLK OXIDE,1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH DRILL,HSS,BLK OXIDE,1/16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UDL7
  • Mfr. Model # 5UDL7
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Screw Mach Drill,HSS,Blk Oxide,1/16 In
  • Application For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.
  • Decimal Equivalent 0.0625
  • Grade Heavy Duty
  • Point Type Split Point
  • Sizes Included 0.0625
  • Drill Bit Grouping Drill Bit
  • Overall Length 1-5/8"
  • Drill Bit Size 1/16"
  • Flute Length 5/8"
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list