Skip Content
SCREW MACH D7985H PH SSA2 M5-0.8X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH D7985H PH SSA2 M5-0.8X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.050.0035
  • Mfr. Model # M51340.050.0035
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Length 35mm
  • Package Quantity 100
  • Material A2 Stainless Steel
  • Item Machine Screw
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Driver Size #2
  • Drive Type Phillips
  • Head Type Raised Cheese
  • Thread Length 35mm
  • Meets/Exceeds DIN 7985-H
  • Head Height 3.8 mm
  • Head Dia. 10mm
  • System of Measurement Metric
  • Finish Plain
  • Tensile Strength (PSI) 101526
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list